Shop All Cough, Cold & Flu
This Product is Discontinued
Medique
Stomach Medications, Tablet, 2mg, PK100 (Discontinued)
Mfr # 20033
Zoro # G4074481
This Product is Discontinued
Key Features
- Medicinal Type Antacids and Indigestion
- Medicinal Form Tablet
- Medicinal Count 100 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 20033
- Zoro # G4074481
- UPC # 347682200336
- Country of Origin Italy
- Category Cough, Cold & Flu
Dimensions
Size | 2mg |
Details
Medicinal Type | Antacids and Indigestion |
Item | Antidiarrheal |
Medicinal Form | Tablet |
Medicinal Count | 100 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Loperamide HCL |
Count | 100 x 1 |
Package Type | Packet |
Flavor | None |
Form | Tablet |
Industry Type | Healthcare |
Includes | Spanish Labeling where Available |
Description
Antidiarrheal, Flavor None, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.