Shop All Gauze & Dressings
Medique
Self-Adherent Wrap, 5 yd., 2 In W
Mfr # 60901
Zoro # G2139015
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Length 5 yd
- Waterproof No
- Width 2 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 60901
- Zoro # G2139015
- UPC # 347682609016
- Country of Origin Germany
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 2 in |
Package Height | 2 in |
Dressing Width | 2 in |
Package Width | 2 1/4 in |
Dressing Length | 2 in |
Package Length | 2 1/4 in |
Details
Item | Self-Adherent Wrap |
Industry Type | Healthcare |
Waterproof | No |
Color | Beige |
Latex Content | Latex Free |
Product Type | Self-Adhesive Wrap |
Self-Adhesion | Self-Adhering |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Water Resistance | Not Water Resistant |
Unitized | Unitized |
Sterility | Non-Sterile |
Number of Units Included | 12 |
Fastener Included | Fastener Not Included |
Dressing Color | Beige |
Includes Fastener | No Fastener |
Description
Self-Adherent Wrap, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 12, Package Height 2 in, Package Width 2 1/4 in, Package Length 2 1/4 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (3-700)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (61273)
- MEDIQUE Non-Adherent Pad, Sterile, No, PK10 (64212)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (60673)
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- MEDIQUE Elastic Wrap (3662)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- Medique Gauze & Dressings