Shop All Cough, Cold & Flu
Medique
Pepto-Bismol, Chewable Tablet, 262mg, PK48
Mfr # 47367
Zoro # G3487827
original price:
$25.99
8% off
new price: $23.69
/pk 48, $0.49/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Antacids and Indigestion
- Medicinal Form Chewable Tablet
- Medicinal Count 48 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 47367
- Zoro # G3487827
- UPC # 347682473679
- Country of Origin Mexico
- Category Cough, Cold & Flu
Dimensions
Size | 262mg |
Details
Medicinal Type | Antacids and Indigestion |
Item | Pepto-Bismol Antacids and Indigestion |
Medicinal Form | Chewable Tablet |
Medicinal Count | 48 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Bismuth Subsalicylate |
Flavor | Unflavored |
Package Type | BOX |
Industry Type | Healthcare |
Form | Chewable Tablet |
Count | 48 x 1 |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Active Ingredient | Bismuth Subsalicylate |
Number of Individual Doses | 48 |
Dose Package Type | Packets |
Unit Count | 48 |
Unit Dose | 262 mg |
Strength | Regular Strength |
Purpose | Antacids, Indigestion |
Format | Chewable Tablet |
Exterior Package Type | Box |
Description
Pepto-Bismol Antacids and Indigestion, Purpose Antacids, Indigestion, Active Ingredient Bismuth Subsalicylate, Dose Package Type Packets, Unit Count 48, Unit Dose 262 mg, Strength Regular Strength, Flavor Unflavored, Format Chewable Tablet, Number of Individual Doses 48, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- PURELL Hand Soap, Yellow, 1,200 mL, , PK2 (6585-02)
- OASIS Isopropyl Alcohol 70%, 16 oz (ALC-P-PC)
- MEDIQUE I-Prin, Tablet, PK200 (10047)
- MEDIQUE Antacid, 250PK (80248)
- MEDIQUE Cough Drops, Lozenge, 7.6mg, PK600 (05060)
- MEDIQUE Motion Sickness Relief, Tablet, 25mg, PK100 (47933)
- MEDIQUE Sore Throat Lozenges, Cherry/Menthol (17818)
- MEDIQUE Non Prescription Medication, PK40 (10880)
- EX-LAX Chocolated Stimulant Laxative 24 Count, PK36 (44054601)
- Medique Over-the-Counter Medication