Shop All Gauze & Dressings
Medique
Non-Adherent Pad, Sterile, No, PK10
Mfr # 64212
Zoro # G3902665
product price: $2.95
/pk 10, $0.30/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Product Type Non-Adherent Pad
- Dressing Material Rayon
- Dressing Width 2 in
- Includes Fastener No Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 64212
- Zoro # G3902665
- UPC # 347682642129
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Dressing Width | 2 in |
Package Width | 3 1/4 in |
Package Length | 1/2 in |
Package Height | 4 1/2 in |
Dressing Length | 3 in |
Width | 2 in |
Description
Non-Adherent Pad, Dressing Length 3 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 4 1/2 in, Package Width 3 1/4 in, Package Length 1/2 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- CABLES & SENSORS Nonin Compatible Short SpO2 Sensor - Adult Ear Clip (S903-080)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- MEDIQUE Self-Adherent Wrap, 5 yd., 2 In W (60901)
- MEDIQUE Elastic Wrap (3662)
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (61273)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (60673)
- HONEYWELL Bandage, Elastic (105020)
- Medique Gauze & Dressings