Shop All Vitamins & Supplements
Medique
Medi-Lyte Electrolyte Tablets
Mfr # 3013
Zoro # G402702073
product price: $57.89
/pk 500, $0.12/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 7
- Outside Diameter 0.7
- Height 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 3013
- Zoro # G402702073
- UPC # 347682030131
- Country of Origin United States
- Category Vitamins & Supplements
Dimensions
Width | 4 |
Length | 7 |
Outside Diameter | 0.7 |
Height | 6.4 |
Description
These Medi-Lyte Electrolyte Tablets provide you with quick and temporary relief from the fatigue and muscle cramping associated with heat stress. These tablets work to replenish minerals lost from heat and excessive perspiration. each tablet contains 40mg potassium chloride, 10.64mg calcium phosphate and 12mg magnesium carbonate.
Select quantity (size) from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- OKEEFFES Foot Cream, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0320005)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3033)
- ENSURE MAX PROTEIN NUTRITION SHAKE Ensure Max Protein Cafe Mocha Oral Supplement, 11oz Carton (66893)
- ENSURE CLEAR Blueberry Pomegranate Oral Protein Supplement, 10oz Bottle, 12PK (56500)
- NOVASOURCE RENAL Vanilla Oral Supplement, 8oz Carton, 24PK (43900306094)
- FORTIFLORA Purina Caninie Probiotic Suplement, 180PK (100911)
- MAJOR & RUGBY PHARMACEUTICALS Fish Oil, 1200mg, Gel Caps, 4800PK (80681-0055-00)
- MCKESSON BRAND Geri-Care Vitamin E Supplement, 100PK (753-01-GCP)
- Medique Vitamins & Supplements