Shop All Pain & Fever
Medique
Magnesium Salicylate Pain Reliever, 580mg
Mfr # 07480
Zoro # G707195150
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Flavor Unflavored
- Medicinal Type Back Pain Relief
- Formula Magnesium Salicylate Tetrahydrate 580 mg
- Size Magnesium Salicylate Tetrahydrate 580 mg
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 07480
- Zoro # G707195150
- UPC # 347682074807
- Country of Origin China
- Category Pain & Fever
Dimensions
Size | Magnesium Salicylate Tetrahydrate 580 mg |
Details
Medicinal Flavor | Unflavored |
Medicinal Type | Back Pain Relief |
Formula | Magnesium Salicylate Tetrahydrate 580 mg |
Item | OTC Pharmacuetical |
Medicinal Strength | Regular Strength |
Medicinal Form | Tablet |
Medicinal Count | 40 x 2 |
Includes | Directions, Product Information, Tablet Information, Warnings and Use |
Package Type - First Aid and Wound Care | Box |
Unit Dose | 580 mg |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Purpose | Back Pain Relief |
Number of Individual Doses | 40 |
Active Ingredient | Magnesium Salicylate Tetrahydrate |
Dose Package Type | Packets |
Format | Tablet |
Strength | Regular Strength |
Flavor | Unflavored |
Exterior Package Type | Box |
Unit Count | 80 |
Description
OTC Pharmacuetical, Active Ingredient Magnesium Salicylate Tetrahydrate, Dose Package Type Packets, Unit Dose 580 mg, Number of Individual Doses 40, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Purpose Back Pain Relief, Unit Count 80
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Lip Protectant Sunscreen, SPF 35, 0.15 oz, Clear (GORK0900002)
- REGISTRY Cotton Round Pads, 500PK (CT-16119)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5210)
- MEDIQUE Cramp Relivers, 40 Doses (82380)
- MEDIQUE Pain Relief, Tablet, 220mg, PK100 (23733)
- MEDIQUE Pain-Off(R), Tablet, PK500 (22813)
- MEDIQUE Addaprin Pain Relief (1625314)
- MEDIQUE Aleve(R) Naproxen, Tablet, 220mg, PK50 (48850)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- LIL DRUG STORE Sinus Relief, 6 CT, Tablet (20-366715-97273-0)
- Medique Over-the-Counter Medication