Medique

Guaicon DMS, Liquid, 10mL, PK20 (Discontinued)


This Product is Discontinued
Shop for all Cough, Cold & Flu

Key Features

  • Medicinal Type Cold and Flu
  • Medicinal Form Liquid
  • Medicinal Count 20 x 1
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Medicinal Strength Regular Strength
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10ml
Width 3"

Description

Cough and Cold Reliever, Purpose Cough and Cold, Exterior Package Type Pouch, Active Ingredient Dextromethorphan HBr, Guaifenesin, Unit Dose Dextromethorphan HBr: 20 mg, Guaifenesin: 200 mg, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Liquid, Unit Count 20, Formula Features Alcohol Free, Sugar Free, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.