Shop All Gauze & Dressings
Medique
Gauze Pad, Sterile, 12 Ply Cotton, PK25
Mfr # 61273
Zoro # G3984127
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Product Type Gauze Pad
- Unitized Unitized
- Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
- Dressing Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 61273
- Zoro # G3984127
- UPC # 347682612733
- Country of Origin Viet Nam
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Dressing Length | 3 in |
Dressing Width | 3 in |
Width | 3 in |
Details
Product Type | Gauze Pad |
Unitized | Unitized |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Sterility | Sterile |
Package Type | Box |
Dressing Color | White |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Dressing Material | Cotton |
Includes Fastener | No Fastener |
Number of Units Included | 25 |
Latex Content | Latex Free |
Color | White |
Sterile/Non-Sterile | Sterile |
Waterproof | No |
Material | Cotton |
Item | Gauze Pad |
Industry Type | Healthcare |
Description
Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 25, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Compatible Grainger Part Number 808FV20, Latex Content Latex Free, Dressing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE Sunscreen, 8 oz, Bottle, 50 SPF (6351)
- DYNAREX Dynarex Wood Cotton Tipped Applicators, Non-Sterile, 6inL, 10000 Pcs (4302)
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- LIL DRUG STORE Ibuprofen, 200 mg, 2/Pack, PK50 (97197)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (60673)
- MEDIQUE Non-Adherent Pad, Sterile, No, PK10 (64212)
- MEDIQUE Elastic Wrap (3662)
- MEDIQUE Self-Adherent Wrap, 5 yd., 2 In W (60901)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- 3M TEGADERM Tegaderm Dressing, Transparent, Waterproof, 4 in. X 4 3/4 in., 50PK (1626W)
- Medique Gauze & Dressings