Shop All First Aid Kits
Medique
First Aid Kit, Metal Case, 50 Pcs.
Mfr # 83681
Zoro # G4169907
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Road Kit Bag, 12 Hour Light Stick, Shaker Lite, 2 Pack Of Hand Warmers, 2 Packs Of Emergency Drinking Water, Rescue Blanket, Large Ice Pack, 10 Antiseptic Wipes, 16 Plastic Strips, Small Ice Pack Unit, 2 Pair Of Gloves, Plastic Kit With Gasket, CPR Mask, Battery Cables, Pencil
- Standards ANSI
- Case Material Metal
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 83681
- Zoro # G4169907
- UPC # 347682836818
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 8 in |
Length | 16 in |
Details
First Aid Kit Type | Kit |
Includes | Road Kit Bag, 12 Hour Light Stick, Shaker Lite, 2 Pack Of Hand Warmers, 2 Packs Of Emergency Drinking Water, Rescue Blanket, Large Ice Pack, 10 Antiseptic Wipes, 16 Plastic Strips, Small Ice Pack Unit, 2 Pair Of Gloves, Plastic Kit With Gasket, CPR Mask, Battery Cables, Pencil |
Standards | ANSI |
Case Material | Metal |
Color | White |
Number of Components | 50 |
Item | First Aid kit |
Industry Type | Healthcare |
Product Type | First Aid Kit |
Description
First Aid Kit, Number of Components 50, Case Material Metal, Color White, Height 8 in, Length 16 in, Width 8 in, Includes Road Kit Bag, 12 Hour Light Stick, Shaker Lite, 2 Pack Of Hand Warmers, 2 Packs Of Emergency Drinking Water, Rescue Blanket, Large Ice Pack, 10 Antiseptic Wipes, 16 Plastic Strips, Small Ice Pack Unit, 2 Pair Of Gloves, Plastic Kit With Gasket, CPR Mask, Battery Cables, Pencil, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- MABIS Digital Thermometer, Oral (15-736-000)
- RDI Soap, Bar, Unwrapped, 60 Gram, White, PK 100 (CFPSPUW3)
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 3/4 Bar, PK1000 (BWKNO34SOAP)
- MEDIQUE Biohazard Personal Protection Kit (48303)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. (48310)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- ACME UNITED First Aid Only„¢ 90577 5 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet (90577)
- Medique First Aid Kits