Shop All Medical Equipment Bags & Cases
Medique
First Aid Kit, 50 Person 188 Pieces
Mfr # 807P50P
Zoro # G1467218
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes The 50 person first aid kit includes: (1) Triangular bandage with pins;(1) Roll of non-sterile conforming gauze, 2 x 5yds";(4) Disposable latex;gloves (1) First aid handbook;(1) Pair of disposable tweezers;1) Bottle of Medi-wash eye wash 4 oz .(10) Antiseptic wipes (1) Roll of adhesive tape, 1/2" x 2.5 yds .(1) Pair of wire scissors 4 1/2"(1) Sterile ABD pad 5" x 9"(2) Ice packs, small(4) Eye Pads(4) Sterile Gauze Pads, 4" x 4"(5) Insect Sting Relief Wipes(5) Alcohol Prep Pads(5) Ammonia Wipes(6) Packets of Burn Cream with Lidocaine, .9g(10) Sterile Gauze Pads, 3" x 3"(12) Aspirin Tablets, 325 mg(12) Non-Aspirin tablets, 325 mg (100) Plastic Bandages, 1" x 3"
- Depth 2 3/4 "
- Material Plastic
- Length 13 11/16"
- Weight 2.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 807P50P
- Zoro # G1467218
- UPC # 347682807504
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Depth | 2 3/4 " |
Length | 13 11/16" |
Height | 9 1/4" |
Details
Includes | The 50 person first aid kit includes: (1) Triangular bandage with pins;(1) Roll of non-sterile conforming gauze, 2 x 5yds";(4) Disposable latex;gloves (1) First aid handbook;(1) Pair of disposable tweezers;1) Bottle of Medi-wash eye wash 4 oz .(10) Antiseptic wipes (1) Roll of adhesive tape, 1/2" x 2.5 yds .(1) Pair of wire scissors 4 1/2"(1) Sterile ABD pad 5" x 9"(2) Ice packs, small(4) Eye Pads(4) Sterile Gauze Pads, 4" x 4"(5) Insect Sting Relief Wipes(5) Alcohol Prep Pads(5) Ammonia Wipes(6) Packets of Burn Cream with Lidocaine, .9g(10) Sterile Gauze Pads, 3" x 3"(12) Aspirin Tablets, 325 mg(12) Non-Aspirin tablets, 325 mg (100) Plastic Bandages, 1" x 3" |
Item | Person 50,First Aid Plstc Kit,Wht 21 Pcs |
Material | Plastic |
Weight | 2.8 lbs |
Color | White |
Description
Person 50,First Aid Plstc Kit,Wht 21 Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- BAND-AID Flexible Fabric Adhesive Bandages, Assorted Sizes, Box of 100 Bandages, 100PK (JOJ115078)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Large, 42"-54", 10PK (1631)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- CYNAMED Premium OR Grade Dental Oral Surgery Kit (CYZR-0352)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- EP MINERALS Ep Minerals 7010 Natural Standard Infield Conditioner - Bag of 50 (7010)
- DEALMED First Responder Trauma Bag, Medium, Blue, Ea. (787231)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- Medique Medical Equipment Bags & Cases