Shop All First Aid Kits
Medique
First Aid Cabinet, White, Steel, 2 shelf
Mfr # 756ANSI
Zoro # G1150659
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Each cabinet contains high quality products to care for the following: minor cuts and scrapes; eye irritations; personal discomfort; thermal and chemical burns; sprains/strains/bruises/trauma; Mediwash Eyewash 4oz; Burn Spray; Antiseptic pump; Antibiotic ointment; Ammonia wipes, plastic strips, Cottontip applicator, Adhesive tape, Sterile Gauzepad,HW Fingertip, HW Knuckle, Bloodstopper compress, Tri. Bandage; Disposable gloves (L), Angle scissors, Ice pack, disposable tweezers, Antacid, splint, 5x9 pads, tourniquet, roller gauze, CPR Mask, BurnAid dress 4x4, Hand Sanitizer, Bulk, Eye Pads-Bulk
- Material Heavy Duty Steel
- Height 10-1/4"
- Depth 4-3/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 756ANSI
- Zoro # G1150659
- UPC # 347682756246
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10-1/4" |
Depth | 4-3/4" |
Length | 15-1/4" |
Details
Includes | Each cabinet contains high quality products to care for the following: minor cuts and scrapes; eye irritations; personal discomfort; thermal and chemical burns; sprains/strains/bruises/trauma; Mediwash Eyewash 4oz; Burn Spray; Antiseptic pump; Antibiotic ointment; Ammonia wipes, plastic strips, Cottontip applicator, Adhesive tape, Sterile Gauzepad,HW Fingertip, HW Knuckle, Bloodstopper compress, Tri. Bandage; Disposable gloves (L), Angle scissors, Ice pack, disposable tweezers, Antacid, splint, 5x9 pads, tourniquet, roller gauze, CPR Mask, BurnAid dress 4x4, Hand Sanitizer, Bulk, Eye Pads-Bulk |
Material | Heavy Duty Steel |
Color | White |
Item | Two Shelf ANSI First Aid Cabinet,White, |
Description
Two Shelf ANSI First Aid Cabinet,White,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO MOBILITY Single Sided Halo Safety Ring (77121-01)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- LAERDAL Manikin Face Shields, 36 per roll, PK 6 (15120103)
- LISTERINE Listerine Cool Mint 16.9 fl. oz., PK6 (5293752)
- MEDIQUE Burn Pump Spray, Bottle, 2 oz. (22502)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MEDIQUE First Aid Kit, Metal Case, 50 Pcs. (83681)
- FIRST AID ONLY First Aid Kits, Metal, 25 Person (224-U)
- Medique First Aid Kits