Shop All Diagnostic and Monitoring Instruments and Supplies
Medique
First Aid Cabinet, White, Metal, 5 shelf
Mfr # 738ANSI
Zoro # G9816847
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 30.20 lbs
- Includes Adhesive bandages, adhesive tape, alcohol prep pads, ammonia wipes, Antacid Tablets, antiseptic spray and wipes, bloodstopper compress, burn cream, burn dressing, burn spray, cold packs, cold relief tablets, cotton tip appplicator, CPR Mask, eye pads, eyewash, first aid handbook, gauze pads, hand lotion, hand sanitizer, hydrocortisone cream, hydrogen peroxide spray, rubbing alcohol, non adherent sterile pads, non aspirin tablets, pain relief tablets, powder free gloves, roller bandages, wrap, spling, Thera-Tears, tourniquet, trauma pads, Tri. Pad, antibiotic ointment, tweezers
- Material Heavy Duty Steel
- Color White
- Height 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 738ANSI
- Zoro # G9816847
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 19" |
Depth | 6" |
Length | 28.25" |
Details
Item | ANSI Cabinet,5 Shelf,Metal,CLASS B |
Weight | 30.20 lbs |
Includes | Adhesive bandages, adhesive tape, alcohol prep pads, ammonia wipes, Antacid Tablets, antiseptic spray and wipes, bloodstopper compress, burn cream, burn dressing, burn spray, cold packs, cold relief tablets, cotton tip appplicator, CPR Mask, eye pads, eyewash, first aid handbook, gauze pads, hand lotion, hand sanitizer, hydrocortisone cream, hydrogen peroxide spray, rubbing alcohol, non adherent sterile pads, non aspirin tablets, pain relief tablets, powder free gloves, roller bandages, wrap, spling, Thera-Tears, tourniquet, trauma pads, Tri. Pad, antibiotic ointment, tweezers |
Material | Heavy Duty Steel |
Color | White |
Industry Type | Healthcare |
First Aid ANSI Kit Type | II |
Product Type | ANSI Cabinet,5 Shelf,Metal,CLASS B |
Description
ANSI Cabinet,5 Shelf,Metal,CLASS B, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROBAND Triangular Bandage (ABC10BUS)
- AEK Israeli Compression Bandage (EN9516)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- KEMP USA First Aid Blanket Bag (10-127)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- M-D M-d Products 36in. Satin Nickel Flat Top Saddle Thresholds 49010 (3181906)
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- ECONOMY Senn Retractor, 6 1/4in, Double Endeded, Sharp, Economy, Each (26-586)
- A2Z SCILAB Columbia Lip Retractor 5.50" Double Ended 37mm & 50mm (A2Z-ZR770)
- DYNABRADE PAD HOOK & LOOP 6" (DB56158)
- A&D A&D UB-543 Medical Premium Multi-User Wrist Blood Pressure Monitor (UB-543)
- Medique Diagnostic and Monitoring Instruments and Supplies