Shop All First Aid Kits
This Product is Discontinued
Medique
Emergency Road Bag, Kit, Nylon Case (Discontinued)
Mfr # 48627
Zoro # G4299933
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes Bag
- Case Material Nylon
- Height 14 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medique
- MFR # 48627
- Zoro # G4299933
- UPC # 347682486273
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 14 in |
Width | 5 in |
Depth | 2 3/4 in |
Details
First Aid Kit Type | Kit |
Includes | Bag |
Case Material | Nylon |
Number of Shelves | 1 |
Waterproof | No |
Color | Red |
Item | Emergency Road Bag |
Industry Type | Healthcare |
Description
Emergency Road Bag, Number of Shelves 1, Includes Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.