Shop All Cough, Cold & Flu
Medique
Diotame InstyDose, PK20
Mfr # 15871
Zoro # G1467674
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Antacids and Indigestion
- Medicinal Form Liquid
- Medicinal Count 20 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medique
- MFR # 15871
- Zoro # G1467674
- UPC # 347682158712
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | 30ml |
Details
Medicinal Type | Antacids and Indigestion |
Item | Diotame InstyDose PK20 |
Medicinal Form | Liquid |
Medicinal Count | 20 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Includes | Spanish Labeling On Box |
Form | Liquid |
Count | 10 x 2 |
Formula | Bismuth Subsalicylate 262mg |
Industry Type | Healthcare |
Package Type | Packet |
Flavor | Bismuth |
Description
Diotame InstyDose PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- ZEP 48 oz. Gel Hand Cleaner Pump Bottle, PK 4 (ZUCBHC484)
- TRESEMME Tresemme Moisture Rich Luxurious Moisture Rich Conditioner 28 oz., PK6 (39375)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- MEDIQUE Sore Throat Lozenges, Cherry/Menthol (17818)
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- MEDIQUE Buffered Aspirin and Antacid, Tablet, PK72 (13524)
- MEDIQUE Antacid, Chewable Tablet, 420mg, PK50 (10133)
- MEDIQUE Pep-T-Med Antacid, for Upset Stomach (41220)
- MEDIQUE Cough Drops, Lozenge, 5.8mg, PK300 (10903)
- BAYER Lil Drugstore Extra Strength Aspirin 4 ct (97262)
- Medique Cough, Cold & Flu