Shop All Pain & Fever
Medique
Cramp Relivers, 40 Doses
Mfr # 82380
Zoro # G107195149
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Acetaminophen 500 mg, Pamabrom 25 mg, Pyrilamine Maleate 15 mg
- Medicinal Type Cramp Relief
- Package Type - First Aid and Wound Care Box
- Medicinal Count 40 x 2
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 82380
- Zoro # G107195149
- UPC # 347682823801
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | Acetaminophen 500 mg, Pamabrom 25 mg, Pyrilamine Maleate 15 mg |
Details
Medicinal Type | Cramp Relief |
Package Type - First Aid and Wound Care | Box |
Item | OTC Pharmacuetical |
Medicinal Count | 40 x 2 |
Medicinal Strength | Regular Strength |
Formula | Acetaminophen 500 mg, Pamabrom 25 mg, Pyrilamine Maleate 15 mg |
Includes | Directions, Product Information, Tablet Information, Warnings and Use |
Medicinal Flavor | Unflavored |
Medicinal Form | Tablet |
Dose Package Type | Packets |
Active Ingredient | Acetaminophen, Pamabrom, Pyrilamine Maleate |
Flavor | Unflavored |
Unit Dose | Acetaminophen: 500 mg, Pamabrom: 25 mg, Pyrilamine: Maleate: 15 mg |
Format | Tablet |
Purpose | Cramp Relief |
Exterior Package Type | Box |
Unit Count | 80 |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Number of Individual Doses | 40 |
Strength | Regular Strength |
Description
OTC Pharmacuetical, Active Ingredient Acetaminophen, Pamabrom, Pyrilamine Maleate, Dose Package Type Packets, Unit Dose Acetaminophen: 500 mg, Pamabrom: 25 mg, Pyrilamine: Maleate: 15 mg, Number of Individual Doses 40, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- SUNX Sunscreen, 6 oz, Bottle, 50 SPF (18-907G)
- SUNX Sunscreen Packet, 7g, SPF30, PK300 (18-399)
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- MEDIQUE Magnesium Salicylate Pain Reliever, 580mg (07480)
- MEDIQUE Addaprin Pain Relief (1625314)
- MEDIQUE Pain-Off(R), Tablet, PK500 (22813)
- MEDIQUE Pain Relief, Tablet, 220mg, PK100 (23733)
- MEDIQUE Aleve(R) Naproxen, Tablet, 220mg, PK50 (48850)
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- ALEVE Aleve Pain Reliever & Fever Reducer 220mg 10 Tablets, PK36 (81849331)
- Medique Over-the-Counter Medication