Shop All First Aid Kits
Medique
Burn Care Kit, Nylon Case, 11 Pcs.
Mfr # 56201
Zoro # G4015627
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Bag, 3 Water-Jel Packets, 2 x 6 Burn Dressing, 4 x 4 Burn Dressing, 3 in Roller Gauze, 5 Woven Bandages
- Case Material Nylon
- Height 9 1/4 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 56201
- Zoro # G4015627
- UPC # 347682562014
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 1/4 in |
Width | 2 3/4 in |
Depth | 2-3/4" |
Length | 9 1/4 in |
Housing Height | 9 1/4 in |
Housing Depth | 1 3/4 in |
Housing Width | 2 3/4 in |
Description
Burn Care Kit, Product Type Burn Care Kit, Application Welding; Food Service; Logging; Construction; Vehicle; Marine, industrial, Laboratory, Number of People Served 1, Number of Components 11, Number of Pockets 0, Adhesive Bandages Included (10) Bandages, Documentation Included Not Applicable, Wound Dressings Included Burn Dressing, Gauze Roll, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (3) Burn Gel Packets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE REJUVENATE RESTORE PAD (RJRESTPAD)
- BODYOGRAPHY BLANC Shampoo, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-001)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, 2X-Large, Each (AHSGXXL-C)
- MY MEDIC Bite and Sting (MM-MED-PACK-BTE-STNG-EA)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MEDIQUE Burn Pump Spray, Bottle, 2 oz. (22502)
- MEDIQUE Biohazard Personal Protection Kit (48303)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- FIRST AID ONLY Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (90671)
- Medique First Aid Kits