Shop All First Aid Kits
Medique
Bulk CPR Kit Refill, Corrugated
Mfr # 22617-1
Zoro # G4359144
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CPR Mask with O2 Inlet, (10) Alcohol Pads, Biohazard Bag, (2) Pair Gloves
- First Aid Kit Type Kit
- Case Material Corrugated
- Height 5 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 22617-1
- Zoro # G4359144
- UPC # 347682226114
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 1/4 in |
Size | Adult |
Length | 9 in |
Details
Includes | CPR Mask with O2 Inlet, (10) Alcohol Pads, Biohazard Bag, (2) Pair Gloves |
First Aid Kit Type | Kit |
Case Material | Corrugated |
People Served | 1 |
Case Color | Brown |
Disposable | No |
Kit Type | Bulk |
Item | CPR Kit Refill |
Industry Type | Healthcare |
Number of Components | 14 |
Case Type | Bag |
Description
CPR Kit Refill, Size Adult, Kit Type Bulk, Number of Components 14, 1 People Served, Case Type Bag, Case Material Corrugated, Case Color Brown, Disposable No, Height 5 in, Length 9 in, Width 3 1/4 in, Includes CPR Mask with O2 Inlet, (10) Alcohol Pads, Biohazard Bag, (2) Pair Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 10 Per Box (FAE-3008)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- MEDIQUE Biohazard Personal Protection Kit (48303)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. (48310)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Metal Case (SF50BT)
- Medique First Aid Kits