Shop All Topical Ointments, Creams, and Antiseptics
Medique
Blood Clotting Spray, Can, 3 oz.
Mfr # 22617
Zoro # G0664027
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Clotting Agents
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Spray Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 22617
- Zoro # G0664027
- UPC # 347682226176
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 3 oz |
Size | 3 oz |
Details
Item | Coagulant Spray |
Application - First Aid and Wound Care | Clotting Agents |
Item - First Aid and Wound Care | Blood Clotting Solution |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Spray Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Application | Clotting Agents |
Formula | Lidocaine 4% w/w Benzethonium Chloride 0.2% w/w. |
Package Type | Can |
Industry Type | Healthcare |
Concentration | 0.2% Benzethonium Chloride, 4% Lidocaine |
Product Type | Coagulant Spray |
Water Resistance | Not Water Resistant |
Active Ingredient | Benzethonium Chloride, Lidocaine |
Description
Coagulant Spray, Active Ingredient Benzethonium Chloride, Lidocaine, Size 3 oz, Standards Not Applicable, Unitized Bulk, Water Resistance Not Water Resistant, Compatible Manufacturer Part Number Not Applicable, Concentration 0.2 Percent Benzethonium Chloride, 4 Percent Lidocaine, Compatible Grainger Part Number Not Applicable, Product Type Coagulant Spray, Package Type Can
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- REDIFORM Bill of Lading Form, 3-Part, PK50 (6P695)
- OKEEFFES Foot Cream, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0320005)
- TOTER 96 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN96)
- MEDIQUE Rubbing Alcohol, Bottle, 1 gal. (26821)
- MEDIQUE Eye Wash, Bottle, 8 fl. oz. (21508)
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. (26811)
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- MEDIQUE Triple Antibiotic Ointment, 0.5g, PK25 (22373)
- PAYA Lotion, , Organics, 1gal, 4PK (PAYA015-00)
- Medique Topical Ointments, Creams, and Antiseptics