Shop All First Aid Kits
Medique
Biohazard Spill Kit, Absorbs 33 oz. , White
Mfr # 48306
Zoro # G4147272
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 33 oz
- Color White
- Width 2-1/2
- Includes (2) Antimicrobial Wipes, (2) Pair of Vinyl Gloves, Biohazard Bag with Twist Tie, Incident Report, Red Packet, Sani Zide Wipe, Scoop, Wiper with Poly Backing
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 48306
- Zoro # G4147272
- UPC # 347682483067
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 2-1/2 |
Height | 5-1/2 |
Container Size | 5-1/2 x 2-1/2 in |
Description
Spill Kit, Volume Absorbed Per Kit 33 oz, Container Type Box, 13/50 gal Container Capacity, 5-1/2 x 2-1/2 in Container Size, White, Filled, PPE Included (2) Pair of Vinyl Gloves, Additional Components Included (2) Antimicrobial Wipes, Biohazard Bag with Twist Tie, Incident Report, Red Packet, Sani Zide Wipe, Scoop, Wiper with Poly Backing, Includes Mounting Fasteners No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA BZK Antiseptic Towelettes, PK 1000 (11-005)
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- MY MEDIC Sliver (MM-SPL-MED-PK-SLVR-EA)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (61233)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- MEDIQUE FirstAidKit w/House, 56pcs, 15x10.25", WHT (756ansi)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- Medique First Aid Kits