Shop All Medical Equipment Bags & Cases
Medique
Auto/Travel First Aid Kit, Red, 88 pcs.
Mfr # 40088
Zoro # G1467123
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (26) Assorted Bandages, (4) Butterfly Closures, (1) Roll Tape, (10) Cotton Tips, (2) Finger Splints, (1) Accident Report, (1) First Aid Guide, (6) Assorted Gauze Pads, (1) Gauze Roll, (2) Vinyl Gloves, (1) Cold Pack, (1) Scissors, (1) Splinter Remover, (3) Antibiotic Ointment, (3) Burn Cream, (6) Alcohol Prep Pads, (3) Sting Relief Pads, (6) Antiseptic Pads, (4) Nonaspirin Tablets, (4) Aspirin Tablets, (1) Blanket
- Kit Type Bulk
- Number of Components 88
- Depth 2-1/4"
- Case Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 40088
- Zoro # G1467123
- UPC # 347682400880
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Depth | 2-1/4" |
Width | 6" |
Height | 8-3/4" |
Details
Includes | (26) Assorted Bandages, (4) Butterfly Closures, (1) Roll Tape, (10) Cotton Tips, (2) Finger Splints, (1) Accident Report, (1) First Aid Guide, (6) Assorted Gauze Pads, (1) Gauze Roll, (2) Vinyl Gloves, (1) Cold Pack, (1) Scissors, (1) Splinter Remover, (3) Antibiotic Ointment, (3) Burn Cream, (6) Alcohol Prep Pads, (3) Sting Relief Pads, (6) Antiseptic Pads, (4) Nonaspirin Tablets, (4) Aspirin Tablets, (1) Blanket |
Kit Type | Bulk |
Number of Components | 88 |
Item | Auto/Travel First Aid Kit,Red,88 Pcs |
Case Material | Nylon |
First Aid Kit Type | Kit |
First Aid Kit Application | General Purpose |
Waterproof | Yes |
First Aid Kit Mounting Type | Portable |
Industry Type | Healthcare |
Color | Red |
First Aid ANSI Kit Type | Not ANSI Compliant |
Unitized | No |
First Aid Kit Primary Application | General Purpose |
Number of Shelves | 1 |
People Served Per Kit | 1 |
First Aid Kit ANSI Standards | Not ANSI Compliant |
Color Code | No |
People Served per Kit | 1 |
Description
Auto/Travel First Aid Kit,Red,88 Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (61273)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Unscented, PK12 (RES100ML)
- TOPS Form, Bill/Lading, Shrt, Tri, PK250 (L3841)
- VASELINE Lip Therapy, Original, 0.25 oz (20677EA)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- ACME UNITED First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case (3500)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- KEMP USA Kemp USA Clear Guard Hip Pack With Mesh Botom (10-103-CLR-MSH)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- Medique Medical Equipment Bags & Cases