Shop All Hand Wipes
Medique
Antiseptic Bio-Hand Wipe, Alcohol, PK25
Mfr # 51173
Zoro # G4277865
product price: $6.75
/pk 25, $0.27/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Packet
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties Antiseptic
- Size 1.68 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 51173
- Zoro # G4277865
- UPC # 347682511739
- Country of Origin United States
- Category Hand Wipes
Dimensions
Size | 1.68 mL |
Container Size | 1.68 mL |
Details
Packaging Type | Packet |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Antiseptic |
Wipes per Container | 25 |
Product Availability | Temporarily Unavailable |
Hygiene Form | Gel |
Fragrance | Fresh |
Item | Hand Sanitizer |
Container Type | Box |
Contains | Acrylic Acid, Aloe Vera, Ethyl Alcohol |
Formula | Ethyl Alcohol |
Form | Gel |
Product Type | Hand Sanitizer |
Series | None |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Box, Container Size 1.68 mL, Fragrance Fresh, Hygiene Properties Antiseptic, Requires Dispenser No, Series None, Number of Pumps Included Not Applicable, Product Type Hand Sanitizer, Package Quantity 25
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood (CC163)
- KIMBERLY-CLARK WypAll® L30 Quarterfold Wipers - 12-1/2"w x 14-3/8"d - KIM05812 (KIM05812)
- HOMESTEAD SRBH Bucket Hook & Gate Latch - Pack Of 25 (HO699323)
- HERITAGE 10 gal Trash Bags, 24 in x 23 in, Premium, 0.55 mil, Black, 500 PK (H4823HK)
- SCRUBS Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus (42272)
- PURELL Clean Refreshing Scent Hand Sanitizing Wipes, 20PK (9124-12-CMR)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- SANI-HANDS Hand Sanitizing Wipes, Ethyl Alcohol, Canister, Unscented, 6x7.5in, 135PK (P13472)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- Medique Hand Wipes