Shop All Air Cleaners and Accessories
Medify Air
True HEPA H13 9997 Air Purifier That Easily Covers 800 Sq Ft 330 CADR
Mfr # MA-40-W1
Zoro # G106901413
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Packaging Size SINGLE
- Length 10.9
- Rated Watts 68W
- Width 9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-40-W1
- Zoro # G106901413
- UPC # 860000833608
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | SINGLE |
Length | 10.9 |
Width | 9.9 |
Height | 22 |
Details
Item | Air Purifier |
Color | White |
Rated Watts | 68W |
Voltage | 120V |
Coverage | 840 sq. ft. every 30 minutes |
Features | Child Lock, Timer, On/Off, Fan Speed, Sleep Mode |
Weight | 15.6 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70AA-162C)
- ALL-FILTERS 18X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (18301.13 6pk)
- PAMLICO AIR 18 in. W X 18 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021818)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- Medify Air Air Cleaners and Accessories