Shop All Air Cleaner Filters
Medify Air
Replacement filter for MA-CAR
Mfr # MA-CARR-2
Zoro # G203660275
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty Length Lifetime Warranty
- Filter Type HEPA; Pleated; Carbon
- Actual Width 10 13/16 in
- Filters Out All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier
- Performance Rating MERV 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-CARR-2
- Zoro # G203660275
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Manufacturer Warranty Length | Lifetime Warranty |
Actual Width | 10 13/16 in |
Actual Height | 7 in |
Actual Depth | 2 13/16 in |
Actual Filter Size | 7 in x 10 13/16 in x 2 13/16 in |
Details
Item | Replacement filter for MA-CAR |
Filter Type | HEPA; Pleated; Carbon |
Filters Out | All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier |
Performance Rating | MERV 17 |
Number of Layers | 3 |
Standards | CARB, Energy Star, ETL Listed |
Compatible Manufacturer Model Number | MA-CAR |
Number of Filters | 2 |
Filter Layer Type | Carbon, H13 True HEPA, Pre-Filter |
Filters Down To | 0.1 micron |
Includes Frame | No |
Media Material | Coconut Carbon; Polypropylene |
Pack Quantity | 2 |
Description
Replacement filter for MA-CAR, Filter Type HEPA; Pleated; Carbon, Performance Rating MERV 17, Actual Depth 2 13/16 in, Actual Height 7 in, Actual Width 10 13/16 in, Compatible Grainger Part Number 787CC1, Compatible Manufacturer Model Number MA-CAR, Number of Filters 2, Media Material Coconut Carbon; Polypropylene, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, Filters Down To 0.1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- GOODMAN Residential Gas Furnace Fuel Conv Kit (LPM-07)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- BALDWIN FILTERS Lube Spin-on (B40057)
- Medify Air Air Cleaner Filters