Shop All Air Cleaner Filters
Medify Air
Replacement filter for MA-40
Mfr # MA-40-E1
Zoro # G403660235
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 17
- Includes Frame No
- Number of Layers 3
- Actual Width 9 7/8 in
- Filter Layer Type Carbon, H13 True HEPA, Pre-Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-40-E1
- Zoro # G403660235
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Width | 9 7/8 in |
Actual Filter Size | 22 in x 9 7/8 in x 10 7/8 in |
Actual Height | 22 in |
Actual Depth | 10 7/8 in |
Manufacturer Warranty Length | Lifetime Warranty |
Details
Item | Replacement filter for MA-40 |
Performance Rating | MERV 17 |
Includes Frame | No |
Number of Layers | 3 |
Filter Layer Type | Carbon, H13 True HEPA, Pre-Filter |
Number of Filters | 2 |
Media Material | Coal Carbon; Polypropylene |
Filters Down To | 0.1 micron |
Standards | CARB, Energy Star, ETL Listed |
Air Flow @ 300 fpm | 224 cfm |
Compatible Manufacturer Model Number | MA-40 |
Filters Out | All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier |
Filter Type | HEPA; Pleated; Carbon |
Pack Quantity | 2 |
Description
Replacement filter for MA-40, Filter Type HEPA; Pleated; Carbon, Performance Rating MERV 17, Actual Depth 10 7/8 in, Actual Height 22 in, Actual Width 9 7/8 in, Compatible Grainger Part Number 787CC5, Compatible Manufacturer Model Number MA-40, Number of Filters 1, Media Material Coal Carbon; Polypropylene, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, Filters Down To 0.1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 14 in. W X 14 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 24PK (FPL11-2PK-24)
- ALL-FILTERS 16X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16202.10 6PK)
- BROWNING Ax36 Gripnotch Browning Belt (AX36)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- FELLOWES AeraMax Air Purifier, 15x14x1", 4PK (9600501)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- Medify Air Air Cleaner Filters