Shop All Air Cleaner Filters
Medify Air
Replacement filter for MA-35
Mfr # MA-35R-1
Zoro # G003660277
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type HEPA; Pleated; Carbon
- Filters Down To 0.1 micron
- Compatible Manufacturer Model Number MA-35
- Filter Layer Type Carbon, H13 True HEPA, Pre-Filter
- Actual Filter Size 15 5/8 in x 23 3/16 in x 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-35R-1
- Zoro # G003660277
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Filter Size | 15 5/8 in x 23 3/16 in x 3 7/8 in |
Manufacturer Warranty Length | Lifetime Warranty |
Actual Height | 15 5/8 in |
Actual Width | 23 3/16 in |
Actual Depth | 3 7/8 in |
Details
Item | Replacement filter for MA-35 |
Filter Type | HEPA; Pleated; Carbon |
Filters Down To | 0.1 micron |
Compatible Manufacturer Model Number | MA-35 |
Filter Layer Type | Carbon, H13 True HEPA, Pre-Filter |
Standards | CARB, Energy Star, ETL Listed |
Number of Filters | 2 |
Filters Out | All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier |
Performance Rating | MERV 17 |
Media Material | Coal Carbon; Polypropylene |
Air Flow @ 300 fpm | 170.68 cfm |
Number of Layers | 3 |
Includes Frame | No |
Includes | Expansion, Remote Control, Screw, Self Tapping Screw, Wall Mount Bracket |
Pack Quantity | 2 |
Description
Replacement filter for MA-35, Filter Type HEPA; Pleated; Carbon, Performance Rating MERV 17, Actual Depth 3 7/8 in, Actual Height 15 5/8 in, Actual Width 23 3/16 in, Compatible Grainger Part Number 787CC8, 787CC9, 787CD0, Compatible Manufacturer Model Number MA-35, Number of Filters 2, Media Material Coal Carbon; Polypropylene, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, Filters Down To 0.1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- QMARK Freeze Protection For Concealed Splace (CHPR25)
- HONEYWELL HOME DIVERTING VALVE 120/60, 1/2" SWEAT (V4044A1019)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Carbon Pre-Filter (MD1-0023)
- FIELD CONTROLS Replacement Filter Set (602607500)
- Medify Air Air Cleaner Filters