Shop All Air Cleaner Filters
Medify Air
Replacement filter for MA-15
Mfr # MA-15R-1
Zoro # G303660243
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB, Energy Star, ETL Listed
- Performance Rating MERV 17
- Filter Layer Type Carbon, H13 True HEPA, Pre-Filter
- Number of Filters 2
- Includes Frame No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-15R-1
- Zoro # G303660243
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 7 1/2 in |
Actual Height | 12 3/16 in |
Manufacturer Warranty Length | Lifetime Warranty |
Actual Width | 7 1/2 in |
Actual Filter Size | 12 3/16 in x 7 1/2 in x 7 1/2 in |
Details
Item | Replacement filter for MA-15 |
Standards | CARB, Energy Star, ETL Listed |
Performance Rating | MERV 17 |
Filter Layer Type | Carbon, H13 True HEPA, Pre-Filter |
Number of Filters | 2 |
Includes Frame | No |
Compatible Manufacturer Model Number | MA-15 |
Filters Out | All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier |
Air Flow @ 300 fpm | 94.17 cfm |
Filter Type | HEPA; Pleated; Carbon |
Filters Down To | 0.1 micron |
Media Material | Coconut Carbon; Polypropylene |
Number of Layers | 3 |
Pack Quantity | 2 |
Description
Replacement filter for MA-15, Filter Type HEPA; Pleated; Carbon, Performance Rating MERV 17, Actual Depth 7 1/2 in, Actual Height 12 3/16 in, Actual Width 7 1/2 in, Compatible Grainger Part Number 787CC3, Compatible Manufacturer Model Number MA-15, Number of Filters 2, Media Material Coconut Carbon; Polypropylene, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, Filters Down To 0.1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- DURAFLAME COWBOY INC 4.5Oz Fire Lighter (02441)
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- NATION WIDE PRODUCTS Air Conditioner Security Lock (AC-702)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- Medify Air Air Cleaner Filters