Shop All Air Cleaner Filters
Medify Air
Replacement filter for MA-14
Mfr # MA-14R-1
Zoro # G103660276
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB, Energy Star, ETL Listed
- Performance Rating MERV 17
- Compatible Manufacturer Model Number MA-14
- Actual Depth 8 1/4 in
- Includes Frame No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-14R-1
- Zoro # G103660276
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 8 1/4 in |
Manufacturer Warranty Length | Lifetime Warranty |
Actual Filter Size | 12 3/16 in x 8 1/4 in x 8 1/4 in |
Actual Height | 12 3/16 in |
Actual Width | 8 1/4 in |
Details
Item | Replacement filter for MA-14 |
Standards | CARB, Energy Star, ETL Listed |
Performance Rating | MERV 17 |
Compatible Manufacturer Model Number | MA-14 |
Includes Frame | No |
Air Flow @ 300 fpm | 70.62 cfm |
Number of Filters | 2 |
Filter Type | HEPA; Pleated; Carbon |
Filters Out | All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier |
Filters Down To | 0.1 micron |
Media Material | Coconut Carbon; Polypropylene |
Number of Layers | 3 |
Filter Layer Type | Carbon, H13 True HEPA, Pre-Filter |
Pack Quantity | 2 |
Description
Replacement filter for MA-14, Filter Type HEPA; Pleated; Carbon, Performance Rating MERV 17, Actual Depth 8 1/4 in, Actual Height 12 3/16 in, Actual Width 8 1/4 in, Compatible Grainger Part Number 787CC2, Compatible Manufacturer Model Number MA-14, Number of Filters 2, Media Material Coconut Carbon; Polypropylene, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, Filters Down To 0.1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- TRANE Swt03221 Switch; Pressure, 28 (SWT03221)
- REZNOR LP Gas Horizontalontal Mount, Spark Pilot Kit (110862)
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 7/16in- 5/8in ID tubes, 15/Pack (SGB-075)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- DANBY Hepa Replacement Filter for DAP143BAW-UV (DAP143UV-F)
- HONEYWELL Fk06-102-Dus-Lf Fk06 Prv Filter (FK06-102-D)
- Medify Air Air Cleaner Filters