Shop All Air Cleaner Filters
Medify Air
Replacement filter for MA-112
Mfr # MA-112R-1
Zoro # G403660242
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB, Energy Star, ETL Listed
- Filters Out All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier
- Manufacturer Warranty Length Lifetime Warranty
- Filter Type HEPA; Pleated; Carbon
- Actual Height 28 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-112R-1
- Zoro # G403660242
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Manufacturer Warranty Length | Lifetime Warranty |
Actual Height | 28 5/16 in |
Actual Filter Size | 28 5/16 in x 15 11/16 in x 15 3/8 in |
Actual Width | 15 11/16 in |
Actual Depth | 15 3/8 in |
Details
Item | Replacement filter for MA-112 |
Standards | CARB, Energy Star, ETL Listed |
Filters Out | All Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier |
Filter Type | HEPA; Pleated; Carbon |
Air Flow @ 300 fpm | 559.2 cfm |
Media Material | Coal Carbon; Polypropylene |
Filters Down To | 0.1 micron |
Number of Layers | 3 |
Compatible Manufacturer Model Number | MA-112 |
Includes Frame | No |
Performance Rating | MERV 17 |
Number of Filters | 2 |
Filter Layer Type | Carbon, H13 True HEPA, Pre-Filter |
Pack Quantity | 2 |
Description
Replacement filter for MA-112, Filter Type HEPA; Pleated; Carbon, Performance Rating MERV 17, Actual Depth 15 3/8 in, Actual Height 28 5/16 in, Actual Width 15 11/16 in, Compatible Grainger Part Number 787CC7, Compatible Manufacturer Model Number MA-112, Number of Filters 2, Media Material Coal Carbon; Polypropylene, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, Filters Down To 0.1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2836 RPM, 1 Phase, Direct, Rolled Steel (1TDP2)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- CARLIN 6020002S 60200 Primary 15/15/15 (6020002S)
- HEIL QUAKER /ICP 1190383 Flame Sensor Replaces (1190383)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- GERMGUARDIAN UV-C Replacement Bulb, 4" H Actual (LB4000)
- MICROSAFE Antimicrobial Filter, 12x20x1 (T10850-001)
- Medify Air Air Cleaner Filters