Shop All Air Cleaners and Accessories
Medify Air
Medify MA50 Air Purifier with H13 HEPA filter 550 Sq Ft Black 1Pack
Mfr # MA-50-B1
Zoro # G906901415
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.7
- Width 9.7
- Voltage 120V
- Height 21.1
- Coverage 1100 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-50-B1
- Zoro # G906901415
- UPC # 850010741994
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 9.7 |
Width | 9.7 |
Height | 21.1 |
Details
Item | Air Purifier |
Color | Black |
Voltage | 120V |
Coverage | 1100 sq. ft. every 30 minutes |
Weight | 16 lb |
Features | Fan Speed, On/Off, Dimmer, Timer, UV Light, Sleep Mode, Child Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- 3M Filtrete 24 in. W X 24 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2012DC-6)
- DAYTON Power Ventor Wheel (11J35R01126-011)
- LIEBERT Filter, 25" x 20" x 4", MERV 8 (305475P1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- QUEENAIRE Queenaire QTH24 Qt Hurricane Odor Eliminator and Deodorizer (QTH24)
- Medify Air Air Cleaners and Accessories