Shop All Air Cleaners and Accessories
Medify Air
Medify MA45 Air Purifier True HEPA H13 Filter with UV Disinfection 772 sq ft White 1Pack
Mfr # MA-45-W1
Zoro # G206901429
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 3.5
- Width 12
- Voltage 120V
- Height 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-45-W1
- Zoro # G206901429
- UPC # 810094300104
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 3.5 |
Width | 12 |
Height | 16.5 |
Details
Item | Air Purifier |
Color | White |
Voltage | 120V |
Weight | 3 lb |
Features | Fan Speed, On/Off, Dimmer, Timer, UV Light |
Coverage | 772 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Appliance Connector, 4" Dia., 6" L (4FCAC)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 5 1/4 in W, 5 1/2 in L, 7" H (8010002298)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L (17C-A-3-25)
- COREMAX Valve Core Removal Tool, 24 oz, Gold, Brass (CM-CRTOOL)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- Medify Air Air Cleaners and Accessories