Shop All HEPA & ULPA Air Filters
Medify Air
Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal White 2Pack 2PK
Mfr # MA-35R-W2
Zoro # G606897070
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 14
- Actual Height 2.5
- Actual Width 21.5
- Media Area 640 sq. ft. every 30 minutes
- Media Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-35R-W2
- Zoro # G606897070
- UPC # 850010741840
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 14 |
Actual Height | 2.5 |
Actual Width | 21.5 |
Details
Item | Air Filter |
Media Area | 640 sq. ft. every 30 minutes |
Media Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION .75# 2-3/16"X48"X75' (R 6.0) Knf Fsk Fg Duct Wrap (502869)
- HONEYWELL THERMAL SOLUTIONS 136733 Heat Block For C7027 (136733)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 12" (D-12-PO)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- RIDGID Filter, HEPA (HF1000)
- NOVATEK Air Scrubber Filter, MERV 17, 24x24x12 (F4010)
- GLOBAL INDUSTRIAL Replacement HEPA Filter For 293052 (293056)
- Medify Air HEPA & ULPA Air Filters