Shop All HEPA & ULPA Air Filters
Medify Air
Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal White 1 Pack
Mfr # MA-35R-W1
Zoro # G006897120
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 1.5
- Actual Height 21.5
- Actual Width 14
- Media Color White
- Media Area 640 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-35R-W1
- Zoro # G006897120
- UPC # 850010741833
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 1.5 |
Actual Height | 21.5 |
Actual Width | 14 |
Details
Media Color | White |
Item | Air Filter |
Media Area | 640 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- BROAN Blower Wheel (99020274)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- HEIL QUAKER 3 3/4 in. dia 1 10/16W CW 1/3 in. WHE (1183454)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- KOCH FILTER Koch Filter 99.97% BioMAX HEPA Galv. Steel/Dbl Turned Flange 24inW x 24inH x 11-1/2inD (H66A1X1)
- GVS-RPB Hepa Filter (03-892)
- INSTANT POT Instant HEPA Air Purifier 126 sq ft (150-0001-01)
- Medify Air HEPA & ULPA Air Filters