Shop All HEPA & ULPA Air Filters
Medify Air
Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK
Mfr # MA-35R-B2
Zoro # G506897156
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 3.9
- Actual Height 15.6
- Actual Width 23.2
- Media Area 640 sq. ft. every 30 minutes
- Media Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-35R-B2
- Zoro # G506897156
- UPC # 850010741864
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 3.9 |
Actual Height | 15.6 |
Actual Width | 23.2 |
Details
Item | Air Filter |
Media Area | 640 sq. ft. every 30 minutes |
Media Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI O-Ring (Volute) (200-800-240)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- LENNOX Draft Inducer Assembly (33M70)
- DAYTON Fan Guard, 6-15/16" (31CC77)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR MA125R2 H14 True HEPA 999 Particle Removal 2PK (MA-125UR-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- AIR HANDLER HEPA Ducted Terminal Module, (19RR66)
- FELLOWES MFG AeraMax Pro AM 2 Pre Filters, 4/Pack (9608401)
- GLOBAL INDUSTRIAL 24W x 24H x 11-1/2D HEPA Filter, 99.97% Efficient, High Capacity (B2352435)
- Medify Air HEPA & ULPA Air Filters