Shop All HEPA & ULPA Air Filters
Medify Air
Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 1 Pack
Mfr # MA-35R-B1
Zoro # G706897116
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 3.9
- Actual Height 15.6
- Actual Width 23.2
- Media Area 640 sq. ft. every 30 minutes
- Media Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-35R-B1
- Zoro # G706897116
- UPC # 850010741857
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 3.9 |
Actual Height | 15.6 |
Actual Width | 23.2 |
Details
Media Area | 640 sq. ft. every 30 minutes |
Media Color | Black |
Item | Air Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, PVC (0390-0175-0001)
- WELCH Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-46)
- MR COOL LLC MR COOL Condenser Wall Bracket for 24K & 36K BTU Systems (MB440A)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- FELLOWES Large HEPA Replacement Filter, For G5174508 (FEL9287201)
- VORNADO AIR Filter Hepa Repl F/Ac350-Ac550 (MD1-0022)
- FELLOWES MFG AeraMax Pro Carbon Filters W/ Pre Filter, 4/Pack (9416502)
- Medify Air HEPA & ULPA Air Filters