Shop All Air Cleaners and Accessories
Medify Air
Medify MA22 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack
Mfr # MA-22-W1
Zoro # G006901414
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.3
- Rated Watts 38W
- Width 6
- Voltage 120V
- Height 7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-22-W1
- Zoro # G006901414
- UPC # 850025796521
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | SINGLE |
Length | 2.3 |
Width | 6 |
Height | 7.2 |
Details
Item | Air Purifier |
Color | White |
Rated Watts | 38W |
Voltage | 120V |
Features | Child Lock, Timer, On/Off, Fan Speed, Dimmer |
Weight | 1 lb |
Coverage | 330 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- FOLLETT ICE Compressor Relay (PI501588)
- BELL & GOSSETT 186543Lf Seal Kit #8 (186543LF)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 6", PK2 (ALRD6-2PK)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- UVIEW Multi-Purpose Dye, 8 oz. Bottle (483208)
- Medify Air Air Cleaners and Accessories