Shop All Air Cleaners and Accessories
Medify Air
Medify MA18 Air Purifier with H13 HEPA filter a higher grade of HEPA for 400 Sq Ft 999
Mfr # MA-18-W1
Zoro # G506901433
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5
- Rated Watts 35W
- Width 8
- Voltage 120V
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-18-W1
- Zoro # G506901433
- UPC # 850010741031
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 15.5 |
Width | 8 |
Height | 7 |
Details
Item | Air Purifier |
Color | White |
Rated Watts | 35W |
Voltage | 120V |
Weight | 2.5 lb |
Features | Fan Speed, Filter Indicator, Touch Controls, On/Off |
Coverage | 330 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- NU-CALGON FLAREMATE, 40 PC COMBO KIT (4177-20)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- MRCOOL MRBREEZE Black Oval Bladeless Fan and Air Purifier (MRFAN38PLOBK)
- Medify Air Air Cleaners and Accessories