Shop All HEPA & ULPA Air Filters
Medify Air
Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK
Mfr # MA-15R-2
Zoro # G906897152
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 7.5
- Actual Height 12.2
- Actual Width 7.5
- Media Area 330 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-15R-2
- Zoro # G906897152
- UPC # 850010741512
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 7.5 |
Actual Height | 12.2 |
Actual Width | 7.5 |
Details
Item | Air Filter |
Media Area | 330 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIBLE TECHNOLOGIES S-Tl Thermaflex Flexible Hvac Duct - 16 Inch Diameter (0526-1600-0002-10)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- IMPERIAL Charging Adapter, 1/4 In M x F (535-C)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR MA125R2 H14 True HEPA 999 Particle Removal 2PK (MA-125UR-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- ENVION 12 in. H X 6 in. W Rectangular HEPA Hepa Filter (49300)
- AIR HANDLER HEPA Air Filter, 24x48x3" (19RR62)
- DYSON HEPA Filter for DP01; HP01; HP02 (972425-01)
- FELLOWES MFG AeraMax Pro AM 2 Pre Filters, 4/Pack (9608401)
- Medify Air HEPA & ULPA Air Filters