Shop All Air Cleaners and Accessories
Medify Air
Medify MA112 Air Purifier with H13 True HEPA Filter 2500 sq ft Coverage Black 1Pack
Mfr # MA-112-B1
Zoro # G806901423
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 15.4
- Width 15.7
- Voltage 120V
- Height 28.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-112-B1
- Zoro # G806901423
- UPC # 850025796460
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 15.4 |
Width | 15.7 |
Height | 28.3 |
Details
Item | Air Purifier |
Color | Black |
Voltage | 120V |
Coverage | 2500 sq. ft. every 30 minutes |
Weight | 33.5 lb |
Features | Fan Speed, On/Off, Timer, UV Light, Sleep Mode, Child Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Resilient Ring Kit, 2.5", Mta114 (A114)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG57)
- BESTVENTS Manual Fndtn Vent W/Damper Brw (500BR)
- BROWNING Belt 72" Od Belt (BX69)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- OMNITEC DESIGN Air Scrubber Filter, 12"x12"x2", (OAH1212-40)
- Medify Air Air Cleaners and Accessories