Shop All HEPA & ULPA Air Filters
Medify Air
Medify MA10 Air Filter True HEPA 999 Particle Removal 2PK
Mfr # MA-10R-2
Zoro # G506897125
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 2.7
- Actual Height 8.1
- Actual Width 2.7
- Media Color Black
- Media Area 79 sq. ft. every 60 minutes, 40 sq. ft. every 30 minutes, 20 sq. ft. every 15 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-10R-2
- Zoro # G506897125
- UPC # 810094300050
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 2.7 |
Actual Height | 8.1 |
Actual Width | 2.7 |
Details
Media Color | Black |
Media Area | 79 sq. ft. every 60 minutes, 40 sq. ft. every 30 minutes, 20 sq. ft. every 15 minutes |
Item | Air Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart Hub Assembly (30756150-001)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- DYNA-GLO Replacement Photocell Assy For Kerosene Heater (SP-KFA1007)
- DAYTON Exhaust Fan, 42 In, Less Drive Package (1AHA4)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- GERM GUARDIAN HEPA FLTR RCTNGLR 19.25in. (FLT5250PT)
- GLOBAL INDUSTRIAL Replacement HEPA Filter For 293052 (293056)
- FILTRETE Premium True HEPA Room Air Purifier Filter, 7.3 x 13.86, PK4, 4PK (7100201285)
- Medify Air HEPA & ULPA Air Filters