Shop All Air Cleaners and Accessories
Medify Air
Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White
Mfr # MA-14-W1
Zoro # G106283779
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5
- Rated Watts 26W
- Width 7.5
- Voltage 120V
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-14-W1
- Zoro # G106283779
- UPC # 860001656411
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | SINGLE |
Length | 7.5 |
Width | 7.5 |
Height | 7.5 |
Details
Item | Air Purifier |
Color | White |
Rated Watts | 26W |
Voltage | 120V |
Watts | 26W |
Air Filter Header Type | Pre-filter,True HEPA H13, active carbon composite |
Features | Fan Speed, Night Light, Sleep Mode, On/Off |
Sound Level dBA | Minimum: 21dBA Maximum: 48dBA |
Standards | 470 sq. ft. every 60 minutes, 200 sq. ft. every 30 minutes, 117 sq. ft. every 15 minutes |
Coverage | 470 sq. ft. every 60 minutes, 200 sq. ft. every 30 minutes, 117 sq. ft. every 15 minutes |
Weight | 1 lb |
Description
Powerful H13 Filters - A higher grade of HEPA (Rated higher than True HEPA). Breathe easy with 99.9% particle removal. CADR of 120. Cleans up to 470 sq. ft.in an hour. 235 sq. ft. in 30 minutes. 117 sq. ft. in 15 minutes. Perfect for Office, Bedroom, Dorms, Baby Nurseries. Features a Sleep Mode, Night Light, and 3 Fan speed, making it one of the best in the market. Filter Replacement indicator lets you know when to change out filters.
MAXIMUM COVERAGE: Cleans up to 470 sq ft in one hr, 200 sq ft in 30 min, 117 sq ft in 15 min. (*Based on average CADR for pollen, smoke, and dust when operating at fan setting 3. Assumes closed room with 8 ft ceiling.) Perfect for small rooms.
HEPA H13 FILTRATION: Trusted to remove 99.9% of harmful particles including allergens, odors, VOCs, smoke, pollen, pet dander, dust, smog, contaminants, and more down to 0.1 microns in size. Captures finer particles than HEPA H11 (0.3 microns).
ULTRA QUIET: Choose from 3 fan speeds, with the lowest setting operating virtually silent. Runs at 110 Volts at a maximum noise level of 55 dB. For the most discreet operation, enable sleep mode to completely dim the unit's panel lights.
EASY TO USE FEATURES: Control panel includes fan speed, night light, sleep mode, and a filter replacement indicator so you know when it's time to replace the 360 degree filter.
QUALITY TESTED & BACKED: CARB, ETL, and Energy Star certified. The replacement filter (B07TMMCRGL) lasts 2,500 hours or about 3-4 months.
MAXIMUM COVERAGE: Cleans up to 470 sq ft in one hr, 200 sq ft in 30 min, 117 sq ft in 15 min. (*Based on average CADR for pollen, smoke, and dust when operating at fan setting 3. Assumes closed room with 8 ft ceiling.) Perfect for small rooms.
HEPA H13 FILTRATION: Trusted to remove 99.9% of harmful particles including allergens, odors, VOCs, smoke, pollen, pet dander, dust, smog, contaminants, and more down to 0.1 microns in size. Captures finer particles than HEPA H11 (0.3 microns).
ULTRA QUIET: Choose from 3 fan speeds, with the lowest setting operating virtually silent. Runs at 110 Volts at a maximum noise level of 55 dB. For the most discreet operation, enable sleep mode to completely dim the unit's panel lights.
EASY TO USE FEATURES: Control panel includes fan speed, night light, sleep mode, and a filter replacement indicator so you know when it's time to replace the 360 degree filter.
QUALITY TESTED & BACKED: CARB, ETL, and Energy Star certified. The replacement filter (B07TMMCRGL) lasts 2,500 hours or about 3-4 months.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Nozzle Adapter (104056-01)
- RAYPAK 007142F Kit - Flow Switch (007142F)
- BROAN Rocker Switch, Almond, PK2 (R561115)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- Medify Air Air Cleaners and Accessories