Shop All HEPA & ULPA Air Filters
Medify Air
MA50R2 H14 filter True HEPA 999 Particle Removal 2PK
Mfr # MA-50UR-2
Zoro # G506897071
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 3.2
- Actual Height 3.2
- Actual Width 12
- Media Area 1100 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-50UR-2
- Zoro # G506897071
- UPC # 850025796842
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 3.2 |
Actual Height | 3.2 |
Actual Width | 12 |
Details
Media Area | 1100 sq. ft. every 30 minutes |
Item | Air Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-145 (AFS-145)
- PENTAIR EQUIPMENT PROTECTION Hoffman 5 Inch Filter Fan Exhaust Grille Kit (HG0500404)
- ALLANSON 421-664 Ignition Transformer For (421-664)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0016, 2PK (16255.11H)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- FELLOWES Small HEPA Replacement Filter, For G5174526 (FEL9287001)
- INSTANT POT Instant 6.15 in. H X 7.3 in. W Round HEPA Air Purifier Filter (210-0060-01)
- AIR HANDLER HEPA Air Filter, 24x48x3" (19RR62)
- Medify Air HEPA & ULPA Air Filters