Shop All HEPA & ULPA Air Filters
Medify Air
MA50R1 H14 filter True HEPA 999 Particle Removal
Mfr # MA-50UR-1
Zoro # G306897134
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 3.2
- Actual Height 3.2
- Actual Width 12
- Media Area 1100 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-50UR-1
- Zoro # G306897134
- UPC # 850025796835
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 3.2 |
Actual Height | 3.2 |
Actual Width | 12 |
Details
Item | Air Filter |
Media Area | 1100 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- LAMBRO Hood Vent Dryer Aluminum 4In (344)
- IEC ACTUATOR ERIE 24V NC A (B035-71159901)
- WHITE-RODGERS 3F01-130 Snap Disc Fan Control (3F01-130)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- HUSQVARNA HEPA Filter, S-LINE (590429801)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GHU3)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- Medify Air HEPA & ULPA Air Filters