Shop All HEPA & ULPA Air Filters
Medify Air
MA45R2 H13 True HEPA 999 Particle Removal 2PK
Mfr # MA-45R-2
Zoro # G806897146
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 2
- Actual Height 16.5
- Actual Width 12
- Media Area 772 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-45R-2
- Zoro # G806897146
- UPC # 810094300029
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 2 |
Actual Height | 16.5 |
Actual Width | 12 |
Details
Item | Air Filter |
Media Area | 772 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0002)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- FLEXMOUNT UV Air Purifier, 24V AC, 1.9A, Silver, 36 W (UV-17FM)
- HONEYWELL V4043A1002 120V 1/2" Flare 2-Way (V4043A1002)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- E. L. FOUST CO HEPA Filter, 12 (400-2272)
- SERENELIFE Hepa Filter (SLDEHUFL)
- Medify Air HEPA & ULPA Air Filters