Shop All HEPA & ULPA Air Filters
Medify Air
MA45R1 H13 True HEPA 999 Particle Removal
Mfr # MA-45R-1
Zoro # G406897157
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 17.7
- Actual Height 19.8
- Actual Width 6.3
- Media Area 772 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-45R-1
- Zoro # G406897157
- UPC # 810094300012
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 17.7 |
Actual Height | 19.8 |
Actual Width | 6.3 |
Details
Media Area | 772 sq. ft. every 30 minutes |
Item | Air Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO WALLMOUNT FAN OSC 18 in. W (M18950)
- NORDFAB Round Tap In, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302780)
- DANFOSS Coupler Body, (F)NPT, 1/2, Brass (100008)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 1/2 In (1451)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- FELLOWES MFG AeraMax Pro Carbon Filters W/ Pre Filter, 4/Pack (9416502)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- Medify Air HEPA & ULPA Air Filters