Shop All HEPA & ULPA Air Filters
Medify Air
MA40R1 H14 True HEPA 999 Particle Removal
Mfr # MA-40UR-1
Zoro # G606897117
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 10.9
- Actual Height 22
- Actual Width 9.9
- Media Area 840 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-40UR-1
- Zoro # G606897117
- UPC # 850025796804
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 10.9 |
Actual Height | 22 |
Actual Width | 9.9 |
Details
Item | Air Filter |
Media Area | 840 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Tube Assembly - NG (AP14317U-1)
- HONEYWELL 392449-1 1/8 Plt Conn Fit (392449-1)
- LOCHINVAR DOOR LATCH (100208308)
- ILC FILTER 16X25X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJS-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- ONE SMART CE HEPA Air Filter for NEO and ATHENA Air Purifiers (OFAN01)
- GLAS-COL HEPA Filter (200F HP2)
- INSTANT POT Instant 6.15 in. H X 7.3 in. W Round HEPA Air Purifier Filter (210-0060-01)
- Medify Air HEPA & ULPA Air Filters