Shop All Air Cleaners and Accessories
Medify Air
MA40 with UV H14 with H13 True HEPA Filter 840 sq ft Coverage White 2Pack 2PK
Mfr # MA-40UV-W2
Zoro # G906901439
product price: $1,124.99
/pk 2, $562.50/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Packaging Size TWO PACK
- Length 18.2
- Rated Watts 68W
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-40UV-W2
- Zoro # G906901439
- UPC # 850025796897
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | TWO PACK |
Length | 18.2 |
Width | 8.5 |
Height | 2 |
Details
Item | Air Purifier |
Color | White |
Rated Watts | 68W |
Voltage | 120V |
Weight | 3 lb |
Features | Child Lock, Timer, On/Off, Fan Speed, Sleep Mode, UV Light |
Coverage | 840 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Ptac Wall Sleeve 42Wx16H W/Drain Kit (1PTWS-DK)
- MRCOOL 10KW Heat Kit (MHK10U)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle (768A-815)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- HABITAT 280A-E Air Purifier, Black & White (KJ200G-A3A)
- Medify Air Air Cleaners and Accessories