Shop All Air Cleaners and Accessories
Medify Air
MA40 Value Pack with extra H13 True HEPA Filter 840 sq ft Coverage White 1Pack extra filter
Mfr # MA-40-W1-VP
Zoro # G606901418
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Packaging Size SINGLE
- Length 10.9
- Rated Watts 68W
- Width 9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-40-W1-VP
- Zoro # G606901418
- UPC # 850025796415
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | SINGLE |
Length | 10.9 |
Width | 9.9 |
Height | 22 |
Details
Item | Air Purifier |
Color | White |
Rated Watts | 68W |
Voltage | 120V |
Weight | 15.6 lb |
Features | Child Lock, Timer, On/Off, Fan Speed, Sleep Mode, UV Light |
Coverage | 840 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Tee Splicer, 1/4" (1790404C)
- DAYTON Replacement Circuit Board (1FEK3)
- GENERAL FILTERS 81-21 Float Assembly Kit For (81-21)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (50005625-001)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- ODORSTOP OdorStop Ozone Generator/UV Air Cleaner with 4 Ozone Plates, UV, and Charcoal Filter (OS4500UV2)
- Medify Air Air Cleaners and Accessories