Shop All Air Cleaners and Accessories
Medify Air
MA40 Air Purifier with H13 True HEPA Filter 840 sq ft Coverage White 2Pack 2PK
Mfr # MA-40-W2
Zoro # G706901424
product price: $545.99
/pk 2, $273.00/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Packaging Size TWO PACK
- Length 10.9
- Rated Watts 68W
- Width 9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-40-W2
- Zoro # G706901424
- UPC # 850010741109
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | TWO PACK |
Length | 10.9 |
Width | 9.9 |
Height | 22 |
Details
Item | Air Purifier |
Color | White |
Rated Watts | 68W |
Voltage | 120V |
Features | Child Lock, Timer, On/Off, Fan Speed, Sleep Mode |
Coverage | 840 sq. ft. every 30 minutes |
Weight | 15.6 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14270G)
- HUNTER Extension Downrod, 48", White (26337)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion (LD170)
- LG COMMERCIAL Water Filter Assembly (5231JA2006F)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- FELLOWES Fellowes 9286201 Aeramax 290 Air Purifier (9286201)
- Medify Air Air Cleaners and Accessories