Shop All HEPA & ULPA Air Filters
Medify Air
MA22 Replacement Filter 2Pack True HEPA 999 Particle Removal 2PK
Mfr # MA-22R-2
Zoro # G606897124
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 8.07
- Actual Height 12.2
- Actual Width 8.07
- Media Area 330 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-22R-2
- Zoro # G606897124
- UPC # 850025796767
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 8.07 |
Actual Height | 12.2 |
Actual Width | 8.07 |
Details
Item | Air Filter |
Media Area | 330 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Outlet Box Cover (98006047)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- GRUNDFOS 96409265 Shaft Seal Kit For All (96409265)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- NOVATEK Air Scrubber Filter, MERV 8, 24x24x1", 40PK (F4020)
- NOVATEK Portable Duct, Vinyl, 12" ID, 25ft L (D1225)
- NOVATEK Novatek 12in Dia. Flanged Intake Door For Novair 1000, 3inL x 18inW x 18inH (F1028)
- Medify Air HEPA & ULPA Air Filters