Shop All HEPA & ULPA Air Filters
Medify Air
MA22 Replacement Filter 1Pack True HEPA 999 Particle Removal
Mfr # MA-22R-1
Zoro # G206897135
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 8.07
- Actual Height 12.2
- Actual Width 8.07
- Media Area 330 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-22R-1
- Zoro # G206897135
- UPC # 850025796750
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 8.07 |
Actual Height | 12.2 |
Actual Width | 8.07 |
Details
Media Area | 330 sq. ft. every 30 minutes |
Item | Air Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Motor, 1/3hp, 1075rpm, 115V, 1ph 4spd (60L21)
- MCDONNELL & MILLER Low Water Cut Out, 1in (64)
- FOLLETT ICE Drain Pan Assembly (PD502410)
- NU-CALGON Residential Odor Neutralizer, 3 tons, Gel (61060)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- FELLOWES Small HEPA Replacement Filter, For G5174526 (FEL9287001)
- FELLOWES MFG AeraMax Pro AM 3S PC Commercial Hepa Air Purifier, 120V, White (9573201)
- NOVATEK Novatek 12in Dia. Flanged Intake Door For Novair 1000, 3inL x 18inW x 18inH (F1028)
- Medify Air HEPA & ULPA Air Filters